Straight Tubing, 2 1/8 in Outside Dia, 10 ft Length, DWV

  • Mfr # V 20010

  • Zoro # G5285594


product price: $207.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
2 1/8 in
Tube Size
2 in
Application
Non-Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V 20010
Zoro #
G5285594
UPC #
685768234203
Country of Origin
United States

Dimensions

Outside Dia.
2 1/8 in
Tube Size
2 in
Wall Thickness
0.042 in
Tube Length
10 ft
Inside Dia.
2 in
Inside Diameter
2 in
Copper Tube Size
2 in
Overall Length
10 ft
Outside Diameter
2 1/8 in

Details

Application
Non-Potable Water
Copper Tube Shape
Straight
Max. Pressure
217 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
DWV
Item
Tubing
Copper Tube Coating
None
Standards
ASTM B306, UNS C12200
Soft/Hard
Hard
Minimum Operating Temperature
100 Degrees F
Material Grade
C12200
For Potable Water Use
Yes
Weight per Foot
1.07 lb/ft
Tube Form
Straight
System of Measurement
Inch
Maximum Operating Pressure
178 psi @ 200 Degrees F
Industry Application
DWV, Mechanical, Plumbing
Maximum Operating Temperature
400 Degrees F
Fabrication
Seamless
Market
Industrial
Cleaned and Capped
No
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Features
Color Coded
Temper
Hard
Material
Copper
For Fluid Type
Water
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 2 in, Copper Tube Type DWV, Fabrication Seamless, Inside Diameter 2 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 178 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 1/8 in, Overall Length 10 ft, Standards ASTM B306, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.042 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.