Straight Tubing, 2 5/8 in Outside Dia, 10 ft Length, K

  • Mfr # KH24010

  • Zoro # G3235775


product price: $348.05
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
2 5/8 in
Tube Size
2 1/2 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH24010
Zoro #
G3235775
UPC #
685768234791
Country of Origin
United States

Dimensions

Outside Dia.
2 5/8 in
Tube Size
2 1/2 in
Wall Thickness
0.095 in
Tube Length
10 ft
Inside Dia.
2.5 in
Inside Diameter
2.5 in
Outside Diameter
2 5/8 in
Copper Tube Size
2 1/2 in
Overall Length
10 ft

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
338 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Copper Tube Coating
None
Soft/Hard
Hard
Tube Form
Straight
System of Measurement
Inch
Material
Copper
Market
Industrial
Industry Application
DWV, Mechanical, Plumbing
Fabrication
Seamless
Cleaned and Capped
No
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Weight per Foot
2.93 lb/ft
For Environment
Chemical
Temper
Hard
Material Grade
C12200
Minimum Operating Temperature
100 Degrees F
For Fluid Type
Water
Features
Color Coded
Maximum Operating Pressure
319 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
For Potable Water Use
Yes
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 2 1/2 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 2.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 319 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 5/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.095 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.