Straight Tubing, 3/4 in Outside Dia, 2 ft Length, L

  • Mfr # LH05002

  • Zoro # G2981036


product price: $15.15
/ea

Key Features

Outside Dia.
3/4 in
Tube Size
5/8 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH05002
Zoro #
G2981036
UPC #
685768347798
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Tube Size
5/8 in
Wall Thickness
0.042 in
Tube Length
2 ft
Inside Dia.
0.625 in
Copper Tube Size
5/8 in
Overall Length
2 ft
Inside Diameter
0.625 in
Outside Diameter
3/4 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
631 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
L
Item
Tubing
Soft/Hard
Hard
Copper Tube Coating
None
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Features
Color Coded
Maximum Operating Pressure
505 psi @ 200 Degrees F
Industry Application
DWV, Mechanical, Plumbing
Weight per Foot
0.362 lb/ft
Market
Industrial
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
100 Degrees F
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Temper
Hard
Fabrication
Seamless
For Potable Water Use
Yes
Material
Copper
Material Grade
C12200
For Fluid Type
Water
Tube Form
Straight
Cleaned and Capped
No
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 5/8 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 0.625 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 505 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 2 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.042 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.