Straight Tubing, 3/8 in Outside Dia, 10 ft Length, ACR
Mfr # AC02010
Zoro # G2505605
product price: $21.45
/eaKey Features
Outside Dia.
3/8 in
Tube Size
3/8 in
Application
Air Conditioning, Refrigeration
Copper Tube Shape
Straight
Wall Thickness
0.03 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC02010
Zoro #
G2505605
UPC #
685768235255
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Tube Size
3/8 in
Wall Thickness
0.03 in
Tube Length
10 ft
Inside Dia.
0.25 in
Outside Diameter
3/8 in
Copper Tube Size
1/4 in
Inside Diameter
0.25 in
Overall Length
10 ft
Description
Tubing, Application Air Conditioning, Refrigeration, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size 1/4 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 0.25 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 731 psi @ 250 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Standards ASTM B280, ASTM B816, CGA G4.1, NFPA99, UNS C12200, Temper Hard, Tube Form Straight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.