Straight Tubing, 4 1/8 in Outside Dia, 10 ft Length, K

  • Mfr # KH40010

  • Zoro # G5280012


product price:  $982.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
4 1/8 in
Tube Size
4 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH40010
Zoro #
G5280012
UPC #
685768234432
Country of Origin
United States

Dimensions

Outside Dia.
4 1/8 in
Tube Size
4 in
Wall Thickness
0.134 in
Tube Length
10 ft
Inside Dia.
4 in
Inside Diameter
4 in
Outside Diameter
4 1/8 in
Overall Length
10 ft
Copper Tube Size
4 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
360 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Soft/Hard
Hard
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Copper Tube Coating
None
Weight per Foot
6.51 lb/ft
Minimum Operating Temperature
100 Degrees F
Fabrication
Seamless
Cleaned and Capped
No
Maximum Operating Temperature
400 Degrees F
Features
Color Coded
System of Measurement
Inch
Maximum Operating Pressure
288 psi @ 200 Degrees F
Material Grade
C12200
Industry Application
DWV, Mechanical, Plumbing
Material
Copper
For Environment
Chemical
Market
Industrial
For Potable Water Use
Yes
Tube Form
Straight
For Fluid Type
Water
Temper
Hard
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 4 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 4 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 288 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.134 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.