Straight Tubing, 4 1/8 in Outside Dia, 10 ft Length, L
Mfr # LH40010
Zoro # G5381756
product price:Â $791.99
/eaKey Features
Outside Dia.
4 1/8 in
Tube Size
4 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH40010
Zoro #
G5381756
UPC #
685768235668
Country of Origin
United States
Dimensions
Outside Dia.
4 1/8 in
Tube Size
4 in
Wall Thickness
0.11 in
Tube Length
10 ft
Inside Dia.
3.875 in
Inside Diameter
3.875 in
Copper Tube Size
4 in
Outside Diameter
4 1/8 in
Overall Length
10 ft
Description
Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 4 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 3.875 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 235 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.11 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.