Straight Tubing, 5/8 in Outside Dia, 10 ft Length, M

  • Mfr # MH04010

  • Zoro # G3291617


product price: $25.25
/ea
Additional $14.29 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
5/8 in
Tube Size
1/2 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH04010
Zoro #
G3291617
UPC #
685768236504
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Tube Size
1/2 in
Wall Thickness
0.028 in
Tube Length
10 ft
Inside Dia.
0.569 in
Outside Diameter
5/8 in
Inside Diameter
0.569 in
Overall Length
10 ft
Copper Tube Size
1/2 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
850 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
M
Item
Tubing
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Copper Tube Coating
None
Soft/Hard
Hard
For Fluid Type
Water
Features
Color Coded
Fabrication
Seamless
Material
Copper
Maximum Operating Pressure
395 psi @ 200 Degrees F
Tube Form
Straight
Market
Industrial
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Weight per Foot
0.204 lb/ft
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
100 Degrees F
System of Measurement
Inch
For Potable Water Use
Yes
Cleaned and Capped
No
Temper
Hard
Material Grade
C12200
Industry Application
DWV, Mechanical, Plumbing
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1/2 in, Copper Tube Type M, Fabrication Seamless, Inside Diameter 0.569 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.028 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.