Straight Tubing, 5/8 in Outside Dia, 2 ft Length, K

  • Mfr # KH04002

  • Zoro # G2729316


product price: $11.73
/ea

Key Features

Outside Dia.
5/8 in
Tube Size
1/2 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH04002
Zoro #
G2729316
UPC #
685768347965
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Tube Size
1/2 in
Wall Thickness
0.049 in
Tube Length
2 ft
Inside Dia.
0.5 in
Copper Tube Size
1/2 in
Outside Diameter
5/8 in
Inside Diameter
0.5 in
Overall Length
2 ft

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
891 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Soft/Hard
Hard
Copper Tube Coating
None
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Minimum Operating Temperature
100 Degrees F
Material Grade
C12200
System of Measurement
Inch
Industry Application
DWV, Mechanical, Plumbing
Tube Form
Straight
Weight per Foot
0.344 lb/ft
Temper
Hard
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
713 psi @ 200 Degrees F
Market
Industrial
For Potable Water Use
Yes
For Fluid Type
Water
Cleaned and Capped
No
Material
Copper
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Fabrication
Seamless
For Environment
Chemical
Features
Color Coded
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1/2 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 0.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 713 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 2 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.