Abrasion Resistant Cover, 24"L x 4 1/2"W
Mfr # OAQS4502
Zoro # G610864846
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Compatible Sling Width
1 in, 2 in
Product Type
Wear Pad
Overall Length
2 ft
Overall Width
4 1/2 in
Compatible Sling Type
Web Slings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAQS4502
Zoro #
G610864846
UPC #
-
Country of Origin
United States
Dimensions
Compatible Sling Width
1 in, 2 in
Overall Length
2 ft
Overall Width
4 1/2 in
Details
Item
Abrasion Resistant Cover
Product Type
Wear Pad
Compatible Sling Type
Web Slings
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 2 ft, Overall Width 4 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.