Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 10 ft L, SOG Sling

  • Mfr # SF1610G10SOG

  • Zoro # G2366275


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1610G10SOG
Zoro #
G2366275
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
10 ft
Length
10 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Hook Opening Width
1 3/8 in
Chain Trade Size
1/2 in
Sling Leg Length
10 ft
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Sling Hardware Material
Steel
Working Load Limit
15,000 lb
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Number of Chains
1
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Grab Hook
Standards
ASME B30.9, NACM, OSHA
Overall Reach
10 ft.
Single Capacity
15,000 lb.
Double Capacity @ 60 Degrees
1900 lb.
Material
Alloy steel
Color
Black, Red
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Alloy Steel
Hook Type Included
Grab Hook
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Load Capacity @ 90 Degrees
15,000 lb
Number of Legs
1
Chain Grade
100
Fitting Color
Orange
Fitting Finish
Black Oxide
Chain Finish
Painted

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.