Zoro Homepage

Chain Sling, 3/8in Size, 10 ft L, DOG Sling

  • Mfr # SF1210G10DOG

  • Zoro # G2365767


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1210G10DOG
Zoro #
G2365767
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length
10 ft.
Length of Sling Leg
10.1 ft
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Width
2 3/4 in
Sling Leg Length
10 1/8 ft
Master Link Inside Length
5 1/2 in
Chain Trade Size
3/8 in
Hook Opening Width
1 1/8 in
Master Link Inside Width
2 3/4 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Color
Black, Red
Material
Alloy steel
Attachment Type
Oblong Link and (2) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Overall Reach
10 ft.
Sling Material
Alloy Steel
Working Load Limit
15,200 lb
Number of Chains
2
Single Capacity
10,600 lb.
Finish
Painted
Double Capacity @ 60 Degrees
15,200 lb.
Fitting Finish
Black Oxide
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
12,400 lb
Load Capacity @ 60 Degrees
15,200 lb
Load Capacity @ 30 Degrees
8,800 lb
Chain Finish
Painted
Number of Legs
2
Fitting Material
Alloy Steel
Chain Color
Black
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Fixed
Fitting Color
Orange
Hook Type Included
Grab Hook

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.