Zoro Homepage

Chain Sling, 9/32in Size, 10ft L, DOG Sling

  • Mfr # SF0910G10DOG

  • Zoro # G2366065


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0910G10DOG
Zoro #
G2366065
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length of Sling Leg
9.4 ft
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 in
Length
10 ft.
Master Link/Bail Opening Width
2 1/2 in
Master Link Inside Width
2 1/2 in
Chain Trade Size
9/32 in
Sling Leg Length
9 3/8 ft
Master Link Inside Length
5 in
Hook Opening Width
53/64 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Standards
ASME B30.9, NACM, OSHA
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Working Load Limit
7400 lb
Attachment Type
Oblong Link and (2) Grab Hooks
Sling Hardware Material
Steel
Material
Alloy steel
Overall Reach
10 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Number of Chains
2
Color
Black, Red
Double Capacity @ 60 Degrees
7400 lb.
Finish
Painted
Load Capacity @ 30 Degrees
4,300 lb
Load Capacity @ 60 Degrees
7,400 lb
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Chain Color
Black
Fitting Finish
Black Oxide
Load Capacity @ 45 Degrees
6,100 lb
Chain Finish
Painted
Hook Type Included
Grab Hook
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Number of Legs
2
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 9 3/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.