Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 10ft L, DOL Sling

  • Mfr # SF0910G10DOL

  • Zoro # G2365907


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0910G10DOL
Zoro #
G2365907
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length of Sling Leg
10 ft
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Height
5 in
Length
10 ft.
Master Link/Bail Opening Width
2 1/2 in
Sling Leg Length
10 ft
Chain Trade Size
9/32 in
Hook Opening Width
53/64 in
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Sling Material
Alloy Steel
Finish
Painted
Color
Black, Red
Material
Alloy steel
Attachment Type
Locking
Working Load Limit
7400 lb
Number of Chains
2
Single Capacity
10,600 lb.
Double Capacity @ 60 Degrees
7400 lb.
Overall Reach
10 ft.
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Steel
Chain Finish
Painted
Chain Grade
100
Load Capacity @ 60 Degrees
7,400 lb
Minimum Operating Temperature
-40 Degrees F
Chain Color
Black
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Material
Alloy Steel
Load Capacity @ 45 Degrees
6,100 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 30 Degrees
4,300 lb
Hook Type Included
Latching Hook, Locking Hook
Number of Legs
2
Fitting Finish
Black Oxide

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.