Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 6 ft L, DOL Sling

  • Mfr # SF0906G10DOL

  • Zoro # G2366010


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0906G10DOL
Zoro #
G2366010
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Master Link/Bail Overall Height
6 in
Length of Sling Leg
5.1 ft
Master Link/Bail Opening Height
5 in
Length
6 ft.
Master Link/Bail Opening Width
2 1/2 in
Hook Opening Width
53/64 in
Sling Leg Length
5 1/8 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Chain Trade Size
9/32 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Number of Chains
2
Standards
ASME B30.9, NACM, OSHA
Single Capacity
10,600 lb.
Finish
Painted
Working Load Limit
7400 lb
Sling Hardware Material
Steel
Color
Black, Red
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Alloy steel
Attachment Type
Locking
Overall Reach
6 ft.
Double Capacity @ 60 Degrees
7400 lb.
Item
Chain Sling
Sling Material
Alloy Steel
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Number of Legs
2
Minimum Operating Temperature
-40 Degrees F
Chain Color
Black
Fitting Color
Orange
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 30 Degrees
4,300 lb
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
7,400 lb
Hook Type Included
Latching Hook, Locking Hook
Chain Grade
100
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 1/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.