Stren-Flex

Eye and Eye Flat Sling, 2 in.x4ft., 6400lb


product price: $16.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sling Type Flat Eye and Eye
  • Material Polyester
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
See all product information

Product Information

Dimensions

Length 4 ft.
Width 2"

Details

Sling Type Flat Eye and Eye
Item Web Sling
Material Polyester
Vertical Hitch Capacity 6400 lb.
Basket Hitch Capacity 12,800 lb.
Choker Hitch Capacity 5000 lb.
Web Grade Heavy-Duty
Resists Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Number of Plies 2
Sling Rating Type 3

Description

Web Sling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.