Zoro Homepage

Round Sling, Endless, Tan, 10ft L, Polyester

  • Mfr # SFERSST4-10

  • Zoro # G2365198


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
9,600 lb
Color Code
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFERSST4-10
Zoro #
G2365198
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
1 7/8 in
Diameter
1 1/4 in
Eye Length
1-1/2 in
Length
10 ft.
Body Diameter
1 19/64 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 9,600 lb, Basket Hitch Capacity 24,000 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 45 Degrees 16,900 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.