Synthetic Web Sling, Type 1, 6 ft L, 3 in W, Nylon, Yellow (Discontinued)
- Mfr # TCA1-903-6
- Zoro # G7256216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCA1-903-6
Zoro #
G7256216
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
6 ft
Overall Width
3 in
Eye Length
11 in
Length
6 ft.
Master Link/Bail Opening Width
2 in
Width
3"
Master Link/Bail Opening Height
5 1/4 in
Master Link/Bail Overall Height
7 1/2 in
Sling Width
3 in
Thickness
3/16 in
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.