This item is Discontinued.

Stren-Flex Synthetic Web Sling, Type 2, 18 ft L, 2 in W, Nylon, Yellow TTA1-902-18

Synthetic Web Sling, Type 2, 18 ft L, 2 in W, Nylon, Yellow (Discontinued)

  • Mfr # TTA1-902-18
  • Zoro # G6717532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTA1-902-18
Zoro #
G6717532
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
2 in
Eye Length
10 in
Sling Width
2 in
Master Link/Bail Opening Width
1 3/4 in
Master Link/Bail Opening Height
2 3/8 in
Width
2"
Master Link/Bail Overall Height
4 in
Length
18 ft.
Thickness
3/16 in

Details

Item
Synthetic Web Sling
Sling Type
Type 2
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
6,400 lb
End Type
Triangle Link
Standards
ASME B30.9, OSHA 1910.184
Wear Resistant Cover
None
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Item - Web Slings
Web Sling
Number of Sling Legs
1
Web Grade
Heavy-Duty
Sling Rating
Type 2
Sling Capacity @ 45 Degrees
4,500 lb
Resists
Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Capacity @ 30 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
5,500 lb
Sling Hardware Material
Aluminum
Temp. Range
-40 Degrees to 194 Degrees F
Web Sling Hardware Material
Aluminum
Yarn Coating
Non-Hazardous Acrylic
Material
Nylon
Number of Chains
1
Basket Hitch Capacity @ 45 Degrees
4,500 lb
Basket Hitch Capacity @ 60 Degrees
5,500 lb
Maximum Operating Temperature
194 Degrees F
Fitting Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
3,200 lb
Visual Indicators
None
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.