Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 3, 19 ft L, 3 in W, Nylon, Yellow

  • Mfr # EEF-4-903-19

  • Zoro # G6969636


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
3 in
Vertical Hitch Capacity
18,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-903-19
Zoro #
G6969636
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
19 ft
Overall Width
3 in
Eye Length
15 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
18,000 lb
Choker Hitch Capacity
13,500 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
36,000 lb
End Type
Flat Eye
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184
Temp. Range
-40 Degrees to 194 Degrees F
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
31,100 lb
Basket Hitch Capacity @ 30 Degrees
18,000 lb
Tag Features
Encapsulated Tag
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant
Basket Hitch Capacity @ 45 Degrees
25,400 lb
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 19 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.