Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Web Sling, Type 4, 14 ft L, 12 in W, Nylon, Yellow

  • Mfr # EET-3-912-14

  • Zoro # G6738986


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Overall Width
12 in
Vertical Hitch Capacity
42,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET-3-912-14
Zoro #
G6738986
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
14 ft
Overall Width
12 in
Eye Length
26 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
3
Vertical Hitch Capacity
42,100 lb
Choker Hitch Capacity
33,300 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
84,300 lb
End Type
Twisted Eye
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Web Grade
Heavy-Duty
Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASME B30.9, OSHA 1910.184
Wear Resistant Cover
None
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
72,100 lb
Basket Hitch Capacity @ 45 Degrees
64,500 lb
Basket Hitch Capacity @ 30 Degrees
45,700 lb
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 14 ft, Eye Length 26 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity 46,000 lb, Choker Hitch Capacity 36,500 lb, Basket Hitch Capacity 92,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 45,700 lb, Basket Hitch Capacity @ 60 Degrees 72,100 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 64,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.