Zoro Homepage

Synthetic Web Sling, Type 6, 20 ft L, 2 in W, Nylon, Black

  • Mfr # RE2-902-20

  • Zoro # G6496113


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
7,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2-902-20
Zoro #
G6496113
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
2 in
Eye Length
12 in
Thickness
5/8 in

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 7,500 lb, Choker Hitch Capacity 6,000 lb, Basket Hitch Capacity 15,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 13,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.