Synthetic Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Black
Mfr # RE2-902-04
Zoro # G6606232
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
7,500 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE2-902-04
Zoro #
G6606232
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
4 ft
Overall Width
2 in
Eye Length
12 in
Thickness
5/8 in
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 7,500 lb, Choker Hitch Capacity 6,000 lb, Basket Hitch Capacity 15,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 13,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.