Zoro Homepage

Synthetic Web Sling, Type 8, 6 ft L, 20 in W, Nylon, Yellow

  • Mfr # WB2-920-06

  • Zoro # G6964736


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Sling Material
Nylon
Number of Plies
2
Overall Width
20 in
Eye Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-920-06
Zoro #
G6964736
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
20 in
Eye Length
30 in
Thickness
9/16 in

Description

Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 30 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 96,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 48,000 lb, Basket Hitch Capacity @ 60 Degrees 83,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.