Zoro Homepage

Web Sling, Endless, 18 ft L, 24800 lb Cap.

  • Mfr # EN1-904-18

  • Zoro # G610864136


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
12,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1-904-18
Zoro #
G610864136
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
4 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
12,400 lb
Choker Hitch Capacity
9,920 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
24,800 lb
End Type
Endless
Standards
ASME, OSHA
Basket Hitch Capacity @ 30 Degrees
12,400 lb
Visual Indicators
None
Tag Features
Encapsulated Tag
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 60 Degrees
21,400 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 45 Degrees
17,500 lb

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 18 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,920 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,400 lb, Basket Hitch Capacity @ 60 Degrees 21,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.