Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Endless, 20 ft L, 35200 lb Cap.

  • Mfr # EN2-903ME-20

  • Zoro # G610864723


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
17,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2-903ME-20
Zoro #
G610864723
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
3 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
17,600 lb
Choker Hitch Capacity
14,080 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
35,200 lb
End Type
Endless
Standards
ASME, OSHA
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Basket Hitch Capacity @ 60 Degrees
30,500 lb
Basket Hitch Capacity @ 30 Degrees
17,600 lb
Basket Hitch Capacity @ 45 Degrees
24,900 lb
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 17,600 lb, Choker Hitch Capacity 14,080 lb, Basket Hitch Capacity 35,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 17,600 lb, Basket Hitch Capacity @ 60 Degrees 30,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.