
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53002
Zoro #
G3378465
UPC #
669762530028
Country of Origin
China
Description
Upgrade your equipment with Switched Reluctance Technology from Striatech. This cutting-edge motor delivers 1.75 HP (115V) to 2.5 HP (220V) with superior torque and 50–5500 RPM variable speed control, outperforming traditional VFD systems in power, efficiency, and reliability.
- Key Features
- Energy-Efficient Technology: Adjusts power usage based on load demands, significantly reducing energy consumption. Operates with minimal power under light or no-load conditions, making it cost-effective and eco-friendly.
- Superior Torque: Consistent high torque across the entire speed range ensures precision for woodworking, industrial machinery, and heavy-duty operations.
- 56C NEMA Flange Mount: Industry-standard mount compatible with diverse setups, offering flexibility for various machines and applications.
- Precise Variable Speed Control: Dial in speeds from 50 to 5500 RPM for optimized performance on any project. Easily switch between presets or fine-tune with a user-friendly interface.
- Digital Interface: Intuitive controls allow for quick setup and smooth operation. Save up to 10 speed presets for faster access.
- No Rotor Currents, No Bearing Damage: Unlike VFD motors, DVR eliminates rotor currents, avoiding micro-arcing damage in bearings. Experience quieter, smoother operation with extended motor life.
- Proven Durability: Backed by over 20 years of reliable use in NOVA lathes, drill presses, and bandsaws, this motor is trusted by professionals and hobbyists alike.
- Advanced Design: Engineered for industrial-grade performance, it handles demanding tasks with precision and ease.
- Energy Optimization: Intelligent power adjustment minimizes waste, making this motor a leader in efficiency and sustainability.
- Experience the future of motor technology with Striatech's DVR Motor. Combining unmatched torque, precision, and energy efficiency, this motor is ideal for woodturning, industrial work, and high-demand applications. Upgrade now or contact us for volume order customizations to power your projects with advanced, reliable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.