Stride
Ice Traction Cleat Overshoe, 10 1/2-13, PR
Mfr # STRIDE40
Zoro # G200403585
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Heel, Outsole
- Upper Material Thermoplastic Elastomer
- Traction Type Stud
- Traction Material Thermoplastic Elastomer
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- 3M DBI-SALA Welders Full Body Harness, XL, Polyester (1109976)
- SIGNMISSION OSHA Sign, Eye Protection Required When Soldering, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10608)
- CONDOR Safety Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English (467A88)
- STRIDE Ice Traction Cleat Overshoe, 7 1/2 -10, PR (STRIDE30)
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- YAKTRAX Footwear Traction, PR (08531)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- Stride Traction Devices