
QuickFit Ledger D-Ring View Binder, 3 Rings, 3in Capacity, 11 x 17, White
Mfr # 94050
Zoro # G315509103
product price: $50.75
/eaKey Features
Binder Size Capacity
3 in
Binder Sheet Capacity
625
Number of Rings
3
Binder Type
Ring
Color Family - Binders
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94050
Zoro #
G315509103
UPC #
64128940501
Country of Origin
Canada
Dimensions
Binder Size Capacity
3 in
Sheet Size - Binders
11 x 17
Details
Binder Sheet Capacity
625
Number of Rings
3
Binder Type
Ring
Color Family - Binders
White
Number of Pockets
One Front
Material
Polypropylene
Item
Ring Binders
Description
It's easy, it's quick. Spine and front cover inserts can easily be added with a single piece of paper. No print transfer of printed material to clear overlay and inside pockets. Back-mounted rings lock and allow pages to lay flat. Free, customizable insert templates available at the QuickFit website. No ink transfer on overlay or inside pocket. Antimicrobial product protection to resist the growth of bacteria on the binder surface. PVC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.