Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Table Leg, 15.7 in H

  • Mfr # T28-81004

  • Zoro # G300489779


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) M12 Hex Drive Cap Screws and Washer
Features
Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
For Use With
PRO28 Welding Table
Load Capacity
2,000 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-81004
Zoro #
G300489779
UPC #
-
Country of Origin
China

Dimensions

Height
400 mm
Overall Height
15.7 in

Details

Item
Fixed Table Leg
Includes
(4) M12 Hex Drive Cap Screws and Washer
Features
Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
Work Surface Pattern
28mm CNC machined, 100mm grid pattern
For Use With
PRO28 Welding Table
Load Capacity
2,000 kg
Number of Surfaces
4
Holding Capacity
4,409 lb
Product Type
Table Leg
Compatible With
Alpha 28 Welding Table

Description

Fixed Table Leg, Compatible With Alpha 28 Welding Table, Features Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles, Holding Capacity 4,409 lb, Includes (4) M12 Hex Drive Cap Screws and Washer, Overall Height 15.7 in, Product Type Table Leg, Work Surface Pattern 28mm CNC machined, 100mm grid pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.