Shop STRONG HAND TOOLS
See all product information
Create Account
Locating Pin, 1.1 in Dia, 2.8 in L
- Mfr # T28-49550
- Zoro # G200488186
product price:Â
$
27.59
/ea
Key Features
For Use With
PRO28 Welding Table
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
Number of Surfaces
2
Features
Quick Positioning Bolt for Applications where Clamping Force is not Required
Outside Diameter
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-49550
- Zoro #
- G200488186
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.1 in
- Overall Length
- 2.8 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
- Fits Chest Size
- Quick Positioning Bolt for Applications where Clamping Force is not Required
Details
- Item
- Locating Pin
- For Use With
- PRO28 Welding Table
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces
- 2
- Features
- Quick Positioning Bolt for Applications where Clamping Force is not Required
- Compatible With
- Alpha 28 Welding Table
- Product Type
- Locating Pin
Description
Locating Pin, Compatible With Alpha 28 Welding Table, Features Quick Positioning Bolt for Applications where Clamping Force is not Required, Outside Diameter 1.1 in, Overall Length 2.8 in, Product Type Locating Pin, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.