Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5354788
  • Zoro # G9698105
product price: 
$
18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5354788
Zoro #
G9698105
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-PM5 WSM30
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
CCMT3(2.5)2-PM
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders and Boring Bars
No. of Edges
2
Mounting Style
Screw Held
Included Angle
80 Degrees
ANSI Code
CCMT3(2.5)2-PM5 WSM30
Measurement System
Fractional Inch
Chip-Breaker Code
PM5
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM30
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+ZrN
Material
Carbide
Style
CCMT
Application
Roughing

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.156"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT3(2.5)2-PM5 WSM30, Clearance Angle 7 Degrees

Ratings & reviews