Zoro Homepage

Screw Clamp, 6.25 in Jaw Opening

  • Mfr # T28-64230

  • Zoro # G600489745


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Features
All Clamps Easily Set with One Hand
Height
310 mm
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-64230
Zoro #
G600489745
UPC #
-
Country of Origin
China

Dimensions

Height
310 mm
Overall Height
12.2 in
Overall Length
7.9 in

Details

Item
Screw Clamp
Features
All Clamps Easily Set with One Hand
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Maximum Jaw Opening
6 1/4 in
Compatible With
Alpha 28 Welding Table
Product Type
Cross Post Bar Clamp

Description

Screw Clamp, Compatible With Alpha 28 Welding Table, Features All Clamps Easily Set with One Hand, Maximum Jaw Opening 6 1/4 in, Overall Height 12.2 in, Overall Length 7.9 in, Product Type Cross Post Bar Clamp, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.