Shop STRONG HAND TOOLS
See all product information
Create Account
V-Block, 2.4 in Dia, 1.7 in H
- Mfr # T28-510612
- Zoro # G100489719
product price:Â
$
38.29
/ea
Key Features
Features
120V Degree, Screwed-in-Collar
Number of Surfaces
2
Work Surface Pattern
100 mm Grid Pattern, 28 mm CNC Machined
For Use With
PRO28 Welding Table
Height
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-510612
- Zoro #
- G100489719
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 42 mm
- Overall Height
- 1.7 in
- Outside Diameter
- 2.4 in
- Fits Chest Size
- 120V Degree, Screwed-in-Collar
Details
- Item
- V-Block
- Features
- 120V Degree, Screwed-in-Collar
- Number of Surfaces
- 2
- Work Surface Pattern
- 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With
- PRO28 Welding Table
- Product Type
- V-Blocks
- Process
- Holding Round Stock
- Compatible With
- Alpha 28 Welding Table
Description
V-Block, Compatible With Alpha 28 Welding Table, Features 120V Degree, Screwed-in-Collar, Outside Diameter 2.4 in, Overall Height 1.7 in, Product Type V-Blocks, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Holding Round Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.