12 GA Extreme Duty Wall Mounted Cabinet
- Mfr # 34-WM-142
- Zoro # G324222284
product price:Â
$
2,648.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-WM-142
- Zoro #
- G324222284
- UPC #
- -
- Country of Origin
- United States
Description
This Strong Hold industrial wall mounted cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 48 in. H x 36 in. W x 14 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features 2 shelves with 1900 lbs weight capacities each and does not take up any valuable floor space. Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.