Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0801DS
- Zoro # G024790373
product price:Â
$
3,116.99
/ea
Key Features
Drawer HxWxD
(1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (5) 2 x 26 x 26 in
Work Surface Material
Steel
Drawer Handle Type
Pull
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0801DS
- Zoro #
- G024790373
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 61
- Number of Drawers
- 8
- Includes Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Includes
- Divider Kit
- Drawer Access
- Single
- Base Type
- Legs
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 16, (1) 20, (1) 25, (5) 1
Dimensions
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (5) 2 x 26 x 26 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Overall Height
- 36 in
- Leg Height
- 3 in
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (1) 5 in, (5) 2 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 20, (1) 25, (5) 1, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 61, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.