Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 36-WP-244
Zoro # G9903442
product price: $3,551.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,551.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Strong Hold
- MFR # 36-WP-244
- Zoro # G9903442
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 36 in |
Shelf Depth | 27 1/2 in |
Leg Height | 6 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Details
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672-2HD)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- Strong Hold Industrial Storage Cabinets