Combo Wardrobe Storage Cabinet, 78 in H, 72 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 0 Drawers

  • Mfr # 66-DSW-2410

  • Zoro # G2129928


product price:  $3,216.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Super Duty
Load Capacity per Shelf
450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-DSW-2410
Zoro #
G2129928
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
72 in
Cabinet Height Range
Full Height
Panel Material Thickness
12 ga
Leg Height
6 in
Leg Material Thickness
7 ga
Shelf Depth
21 1/2 in
Shelf Material Thickness
14 ga
Width of Cabinet
72 in
Height of Cabinet
78 in
Depth of Cabinet
24 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Super Duty
Load Capacity per Shelf
450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
10
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
450 lbs
Material
Steel
Includes
(2) Hanger Shelves
Method of Construction
Welded
Assembled/Unassembled
Assembled
Number of Doors
2
Color
Dark Gray
Base Type
Legs
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Mobility
Stationary
Locking Cabinet
Yes
Casters Included
No
Material - Cabinets
Steel
Cabinet Finish
Baked Enamel
Door Handle Type
Swing
Finish - Cabinets
Baked Enamel
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Includes Hanging Rod
Yes
Number of Cabinet Shelves
10

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 10, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.