Strong Hold
12 ga. Storage Cabinet, 62-1/4 in W, 69-3/4 in H
- Zoro #: G7657039
- Mfr #: 5.25.7-WP-404-6DB-FLP
Key Features
- Cabinet Style: Combination Wardrobe
- Overall Width: 62-1/4 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12
- Number of Shelves: 4
- Overall Height: 69-3/4 in
$16,549.00
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Subtotal: $16,549.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Strong Hold #5.25.7-WP-404-6DB-FLP Specifications
- Zoro #: G7657039
- Mfr #: 5.25.7-WP-404-6DB-FLP
- Cabinet Style: Combination Wardrobe
- Overall Width: 62-1/4 in
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 12
- Number of Shelves: 4
- Overall Height: 69-3/4 in
- Depth: 40 in
- Handle Type: Swing
- Item: Storage Cabinet
- Number of Doors: 2
- Inside Drawer Depth: 31 7/8 in
- Locking Points: 3 Points
- Inside Drawer Height: 3 in & 4 in & 6 in & 8 in
- Inside Drawer Width: 30 5/8 in
- Method of Construction: Welded
- Height: 69 3/4 in
- Width: 62 1/4 in
- Includes: (4) Adjustable Shelves, (6) Drawers, Vertical Dividers, Slope Top, Collaspable Exterior Shelf
- Lock Type: Padlock Hasp
- Country of Origin (subject to change): United States
Reviews of Strong Hold #5.25.7-WP-404-6DB-FLP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-4DLD-248
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-243SS
- STRONG HOLD Clearview Industrial Cabinet 60"W x 24"D x 75"H 56-LD-243-L
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 56-LD-244-5S-RAL7024
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-BC-243-L
- STRONG HOLD 12 ga. Storage Cabinet, 48 in W, 87 in H 46-4D-LD-248-SL-CFG
- STRONG HOLD 12 ga. Storage Cabinet, 24 in W, 36 in H 23-201-1DB
- STRONG HOLD 12 ga. Storage Cabinet, 36 in W, 78 in H 36-LD-244-KP
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary 4.24.2-360-12DB
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx18"Dx36"H, Chmpgn/Putty 1436-CPY
- Strong Hold Industrial Storage Cabinets