This item is Discontinued.

Strong Hold 12 Stainless Steel Storage Cabinet, 72" W, 78" H, Combination Wardrobe 66-DS-246-10DB-SS

12 Stainless Steel Storage Cabinet, 72" W, 78" H, Combination Wardrobe (Discontinued)

  • Mfr # 66-DS-246-10DB-SS
  • Zoro # G0875680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-DS-246-10DB-SS
Zoro #
G0875680
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
72 in
Inside Drawer Width
30 11/16 in
Overall Cabinet Height
78"
Inside Drawer Height
3 in & 4 in
Overall Cabinet Depth
24"
Height of Cabinet
78 in
Overall Cabinet Width
72"
Inside Drawer Depth
19 7/8 in
Depth of Cabinet
24 in
Cabinet Height Range
Full Height

Details

Material
Stainless Steel
Number of Shelves
6
Number of Drawers
10
Number of Doors
2
Finish
Stainless steel
Includes
(6) Adjustable Shelves, (10) Drawers
Gauge
12
Locking Cabinet
Yes
Cabinet Color
Stainless Steel
Item
Storage Cabinet
Number of Cabinet Shelves
6
Cabinet Door Type
Standard
Cabinet Style
Combination Wardrobe
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Shelf Capacity
765 lb
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Method of Construction
Welded
Casters Included
No

Description

Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.