This item is Discontinued.

Strong Hold 12 Steel Storage Cabinet, 36" W, 78" H, Wardrobe 36-W-244-4DB

12 Steel Storage Cabinet, 36" W, 78" H, Wardrobe (Discontinued)

  • Mfr # 36-W-244-4DB
  • Zoro # G0876572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-W-244-4DB
Zoro #
G0876572
UPC #
-
Country of Origin
United States

Dimensions

Overall Cabinet Width
36"
Height of Cabinet
78 in
Overall Cabinet Height
78"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height

Details

Material
Steel
Number of Shelves
4
Number of Drawers
4
Number of Doors
2
Finish
Water based Enamel
Includes
(1) Adjustable Wardrobe Shelf with Hanger Rod, (3) Adjustable Shelves, (4) Drawers
Locking Points
3 Points
Item
Storage Cabinet
Cabinet Color
Dark Gray
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Padlock Hasp
Gauge
12
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Cabinet Door Type
Standard
Cabinet Style
Wardrobe
Casters Included
No

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.