This item is Discontinued.

No Product Image Available

12 Steel Storage Cabinet, 60" W, 80" H, Combination Wardrobe (Discontinued)

  • Mfr # 56.5-3D-423JSB
  • Zoro # G0876782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56.5-3D-423JSB
Zoro #
G0876782
UPC #
-
Country of Origin
United States

Dimensions

Height of Cabinet
80 in
Depth of Cabinet
42 in
Width of Cabinet
60 in
Overall Cabinet Width
60"
Overall Cabinet Height
80"
Overall Cabinet Depth
42"
Cabinet Height Range
Full Height

Details

Material
Steel
Number of Shelves
3
Number of Drawers
0
Number of Doors
3
Finish
Water based Enamel
Includes
Lifting Lugs, (4) Adjustable Shelves, Upper Comparment with Lift-Up Door, Lower Compartment with Shelf Pocket Doors
Cabinet Color
Dark Gray
Method of Construction
Welded
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Gauge
12
Cabinet Style
Combination Wardrobe
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Door Type
Standard
Locking Points
3 Points
Item
Storage Cabinet
Casters Included
No

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.