This item is Discontinued.

Strong Hold 12 Storage Cabinet, 36" W, 78" H, Shelving 36-244-KP

12 Storage Cabinet, 36" W, 78" H, Shelving (Discontinued)

  • Mfr # 36-244-KP
  • Zoro # G0872485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-244-KP
Zoro #
G0872485
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Overall Cabinet Depth
24"
Depth of Cabinet
24 in
Overall Cabinet Width
36"
Overall Cabinet Height
78"
Height of Cabinet
78 in

Details

Number of Doors
2
Includes
(4) Adjustable Shelves, Keypad
Method of Construction
Welded
Gauge
12
Cabinet Door Type
Standard
Number of Cabinet Shelves
4
Cabinet Handle Style
Swing
Shelf Capacity
1900 lb
Locking Cabinet
Yes
Cabinet Style
Shelving
Item
Storage Cabinet
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Cabinet Color
Dark Gray
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Electronic Keypad

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.