Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 46-W-244-L
Zoro # G3952363
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Width 48 in
- Height 75 in
- Overall Depth 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 2.000 X 2.000 X 120.000 [Ea (PUHMWNA.250X2.000X120.000ANGLE)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H (EMDC-361848-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- Strong Hold Industrial Storage Cabinets