Shop STRONG HOLD

Bin Cab, 75"x36"x24", DstGry, 126YlwBns

  • Mfr # 36-BB-240-L
  • Zoro # G200765348

product price: 
$
2,292.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Bin Depth
7 3/8 in, 14 3/4 in
Bin Height
3 in, 7 in
Bin Material
Polypropylene
Bin HxWxD
(94) 3 in x 4 1/8 in x 7 3/8 in, (32) 7 in x 8 1/4 in x 14 3/4 in
Panel Material Thickness
14 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36-BB-240-L
Zoro #
G200765348
UPC #
00810040088667
Country of Origin
United States
Item
Storage Cabinet
Bin Material
Polypropylene
Number of Bins
126
Door Locking Points
3
Includes Keys
No
Method of Construction
Welded
Number of Doors
2
Frame Assembled
Assembled
Number of Shelves
0
Cabinet Material
Steel
Number of Cabinet Shelves
0
Duty Rating
Extra-Heavy Duty
Bin Color
Yellow
Number of Cabinet Bins
32
Cabinet Storage Components
Bins
Load Capacity per Bin
10 lb, 60 lb
Cabinet Color
Medium Gray
Lock Type
Padlock Hasp
Mobility
Stationary
Number of Door Shelves
0
Cabinet Finish
Painted
Door Type
Flush
Number of Door Bins
94
Bin Style
Stacking
Base Type
Legs

Dimensions

Bin Depth
7 3/8 in, 14 3/4 in
Bin Height
3 in, 7 in
Bin HxWxD
(94) 3 in x 4 1/8 in x 7 3/8 in, (32) 7 in x 8 1/4 in x 14 3/4 in
Panel Material Thickness
14 ga
Leg Material Thickness
14 ga
Overall Height
75 in
Overall Width
36 in
Leg Height
3 in
Overall Depth
24 in
Bin Width
4 1/8 in, 8 1/4 in

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (94) 3 in x 4 1/8 in x 7 3/8 in, (32) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Medium Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 32, Number of Door Bins 94, Number of Shelves 0, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Polypropylene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.