Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPRAS-0903DS
  • Zoro # G024788905

product price: 
$
4,048.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
215
Base Type
Legs
Includes
Divider Kit
Cabinet Color
Dark Gray
Leg Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPRAS-0903DS
Zoro #
G024788905
UPC #
-
Country of Origin
United States

Dimensions

Leg Height
3 in
Overall Height
44 in
Overall Depth
29 in
Panel Material Thickness
14 ga
Drawer Height
3 in, 4 in
Drawer Depth
26 in
Overall Width
30 in
Drawer Inside Height
(2) 4 in, (7) 3 in
Drawer HxWxD
(2) 4 x 26 x 26 in, (7) 3 x 26 x 26 in
Drawer Width
26 in

Details

Number of Compartments
215
Base Type
Legs
Includes
Divider Kit
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers
Work Surface Material
Steel
Item
Modular Drawer Cabinet
Lock Type
Regulator Lock
Cabinet Finish
Powder Coated
Number of Compartments per Drawer
(2) 20, (7) 25
Drawer Access
Single
Cabinet Material
Steel
Number of Drawers
9
Frame Assembled
Assembled
Adjustable Dividers
Yes
Drawer Handle Type
Pull
Includes Dividers
Yes
Load Capacity per Drawer
400 lb

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (7) 25, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 215, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.