This item is Discontinued.

Strong Hold Computer Enclosure, 26 x 24 x 72 In, Gray 26-CC-242-RK

Computer Enclosure, 26 x 24 x 72 In, Gray (Discontinued)

  • Mfr # 26-CC-242-RK
  • Zoro # G3334567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-CC-242-RK
Zoro #
G3334567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26"
Overall Depth
24"
Overall Height
72"
Compartment Width
22"
Compartment Depth
22"
Compartment Height
30"

Details

Item
Computer Enclosure
Computer Cabinet Type
Stationary
Color
Dark Gray
Material
12 ga. Steel
Lock Included
Padlockable
Number of Drawers
1
Assembled/Unassembled
Assembled
Includes
7 Outlet Power Strip, Filtration Fan, Retractable Keyboard Drawer, Lower Storage Area with 2 Adjustable Shelves and 3-Point Lock System, Polycarbonate Window
Finish
Water based Enamel
Number of Shelves
2

Description

Computer Enclosure, Number of Shelves 2, Number of Drawers 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.