This item is Discontinued.

No Product Image Available

Heavy Duty Bin Cabinet, 42 in H (Discontinued)

  • Mfr # 33.5-BS-242
  • Zoro # G0870981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33.5-BS-242
Zoro #
G0870981
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Bin Depth
7 3/8 in
Bin Height
3 in
Bin Width
4 1/2 in
Overall Cabinet Width
36"
Overall Cabinet Depth
24"
Width of Cabinet
36 in
Height of Cabinet
42 in
Overall Cabinet Height
42"
Depth of Cabinet
24 in

Details

Duty Rating
Heavy Duty
Color
Dark Gray
Number of Shelves
2
Item
Bin Cabinet
Finish - Cabinets
Baked Enamel
Gauge
12
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel
Bins per Door
52
Mobile/Stationary
Stationary
Includes
Padlock Hasp, (2) Adjustable Shelves
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Shelf Capacity
1900 lb
Cabinet Strength Rating
Heavy Duty
Bin Color
Yellow
Locking Cabinet
Yes
Total Number of Door Bins
52
Assembled/Unassembled
Assembled
Total Number of Bins
52
Bin Cabinet Door Style
Louvered Panel
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
0
Bins per Cabinet
0
Number of Door Shelves
0
Total Number of Shelves
2
Material
Steel
Lock Type
Padlock Hasp
Finish
Baked Enamel

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Width 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.