This item is Discontinued.

Strong Hold Industrial Shop Table with 4 Key Lock Drawers, Stainless Steel, 48" W, 34" Height, 5500 lb. T4830-4DB-KL-SSTOP

Industrial Shop Table with 4 Key Lock Drawers, Stainless Steel, 48" W, 34" Height, 5500 lb. (Discontinued)

  • Mfr # T4830-4DB-KL-SSTOP
  • Zoro # G2140279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4830-4DB-KL-SSTOP
Zoro #
G2140279
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
7 ga.
Overall Depth
30 in
Overall Width
48 in
Drawer Depth
20"
Height
34"
Width
48"
Depth
30"
Work Surface Depth
30 in
Work Surface Width
48 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Industrial Shop Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5500 lb.
Gauge
Top: 7 ga.; Shelf: 12 ga.
Finish
Water-Based Enamel Paint
Edge Type
Straight
No. of Shelves
1
Color
Dark Gray
Item
Industrial Shop Table with 4 Key Lock Drawers
Workbench/Table Assembly
Assembled
Includes
Top, Legs, Lower Shelf, 4 Locking Drawers and 4 Keys
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Stainless Steel
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
4
Features
99-Year Warranty, Welded Angle Legs
Top Material Finish
Plain
Frame Construction
Welded Only
Top Material
Stainless Steel
Lock Type
Keyed
Edge Shape
Square
Included Components
Lower Shelf
Maximum Drawer Load Capacity
400 lb
Brake Type
None
Maximum Shelf Load Capacity
950 lb
Portability
Stationary
Overall Load Capacity
5,500 lb
Leg Type
Straight Leg
Top Metal Material Gauge
7 ga
Frame Material Finish
Enamel Paint

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 4, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 5,500 lb, Overall Width 48 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.