This item is Discontinued.

Strong Hold Locker, Steel, 42 in W, 24 in D, 78 in H TA-50-COM-L

Locker, Steel, 42 in W, 24 in D, 78 in H (Discontinued)

  • Mfr # TA-50-COM-L
  • Zoro # G308610243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-50-COM-L
Zoro #
G308610243
UPC #
00810040089985
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
78 in
Shelf Material Thickness
14 ga
Back Panel Material Thickness
14 ga
Locker Door Material Thickness
14 ga
Frame Material Thickness
14 ga

Details

Item
Locker
Locker Material
Steel
Locker Door Type
Ventilated
Includes Locks
Yes
Includes Security Box
No
Open Front
Yes
Lock Type
Padlock Hasp
Number of Shelves
2
Includes Hanging Rod
Yes
Includes Footlocker
Yes
Method of Construction
Welded
Duty Rating
Extra-Heavy Duty
Number of Hooks
4
Ventilation Hole Location
Door
Ventilation Hole Pattern
Diamond
Locker Color
RAL 7024 "Dark Gray"
Number of Compartments
3
Frame Assembled
Assembled
Hanging Rod Material
Steel
Standards
VOSB Certified

Description

Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 3, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Locks Yes, Lock Type Padlock Hasp, Number of Hooks 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.