This item is Discontinued.

Strong Hold Metal Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Steel 36-CSU-184

Metal Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Steel (Discontinued)

  • Mfr # 36-CSU-184
  • Zoro # G9881776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-CSU-184
Zoro #
G9881776
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Width
36"
Depth
18"
Height
72"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
1,900 lb
Finish
Baked Enamel
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Shelving Type
Freestanding
Shelving Post Gauge
12
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Baked Enamel
Includes
(4) Adjustable Shelves
Gauge
12
No. of Shelves
6
Material
Steel
Number of Drawers
0
Shelving Style
Closed
Shelf Adjustments
2 in
Load Capacity
5400 lb.
Frame Material
Steel
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,900 lb
Whole Unit Load Capacity
7,600 lb
Shelf Adjustment Increments
2 in
Post Gauge
12 ga
Shelf Configuration
Standalone
Assembled
Assembled

Description

Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,900 lb, Whole Unit Load Capacity 7,600 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (4) Adjustable Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.